Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 14 In. L, 1200 Deg F
Mfr # CSF00010
Zoro # G0582601
original price:
$83.25
11% off
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Element Width 1 1/2 in
- Watts 750 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSF00010
- Zoro # G0582601
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 14 in |
Mounting Dimension | 13 in |
Element Width | 1 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 21W/sq in |
Terminals | Parallel |
Includes | Mounting Tabs |
Material | Nickel Plated Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Sheath Material | Seamless 304 Stainless Steel |
Standards | UL Recognized |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 14 in, Mounting Dimension 13 in, 750 W Watts, Watt Density 21W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 131988 Txfr 12Va Be141615-Rad (131988)
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- DAYTON Motor Slide Rails (VTSYT1511LRG)
- YORK SOURCE1 Igniter Hot Surface See Text (S1-02532625000)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- VULCAN Finned Strip Heater, 240V, 25-1/2 In. L (OSF1525-1500B)
- Tempco Finned and Strip Heaters