Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 12 In. L, 1200 Deg F
Mfr # CSF00131
Zoro # G2028932
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 12 in
- Mounting Dimension 11 in
- Element Width 1 1/2 in
- Watts 900 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00131
- Zoro # G2028932
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 12 in |
Mounting Dimension | 11 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 900 W |
Watt Density | 40W/sq in |
Terminals | Each End |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | Seamless 304 Stainless Steel |
Mounting Type | Surface Mount |
Material | Nickel Plated Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 12 in, Mounting Dimension 11 in, 900 W Watts, Watt Density 40W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 14"x 25"x 1", MERV 8 (102-741-004)
- ESSICK AIR Float Rod for EA1407, HD1409, EP9 Series (1B71971)
- FRIEDRICH PTAC Air Conditioner, 9400 BtuH, 265V (PDE09R3SG)
- MCDONNELL & MILLER 169 69 W/3-1/8" (79Mm) Insertion (169)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F (CSF00110)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- TEMPCO Strip Heater, 42-1/2 In. L, 1200 Deg F (CSH01632)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00027)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- Tempco Finned and Strip Heaters