Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 10-1/2 In. L, 1200 Deg F
Mfr # CSF00521
Zoro # G2359016
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00521
- Zoro # G2359016
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Element Width | 1 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 25W/sq in |
Terminals | Each End |
Standards | UL Recognized |
Material | Nickel Plated Steel |
Sheath Material | Seamless 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Phase | 1 |
Includes | Mounting Tabs |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 500 W Watts, Watt Density 25W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. (2RTH6)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- FILTERS-NOW Filters-NOW FA16X25X4=DF 16x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA16X25X4=DF)
- PRECISION COILS Heating Coil, 1500cfm, 5.0gpm, 4x17x26" (W1011524N)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH00175)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00094)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH00163)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00136)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-9008)
- Tempco Heaters & Furnaces