Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 10-1/2 In. L, 1200 Deg F
Mfr # CSF00500
Zoro # G1922697
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 350 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00500
- Zoro # G1922697
- UPC # 094705067932
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 350 W |
Watt Density | 16W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Phase | 1 |
Material | Nickel Plated Steel |
Sheath Material | Seamless 304 Stainless Steel |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 350 W Watts, Watt Density 16W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- DEWALT Air Mover, 3/4 HP, 1800 air flow (CFM), 3 speed, rubber wheels, 30 ft. cord. (DXAM2818)
- YORK Fan Motor, 1160 rpm, 2 HP (024-36873-207)
- IMPERIAL MFG FLUE STOP 6""X8"" ADJ (BM0353)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH00174)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00186)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00146)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- VULCAN Finned Strip Heater, 48 In. L, 1200 Deg F (OSF1548-2250B)
- Tempco Finned and Strip Heaters