Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 10-1/2 In. L, 1200 Deg F
Mfr # CSF00001
Zoro # G2092754
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSF00001
- Zoro # G2092754
- UPC # 707022144957
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 21W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Mounting Type | Surface Mount |
Includes | Mounting Tabs |
Sheath Material | Seamless 304 Stainless Steel |
Standards | UL Recognized |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 500 W Watts, Watt Density 21W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT16)
- ACCUMULAIR Pleated Air Filter, 10" x 24" x 1", 4 Pack (FB10X24_4)
- RHEEM 42-22692-06 Door Switch (42-22692-0)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 (A32908)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02258)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH01601)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-1500B)
- Tempco Finned and Strip Heaters