Shop All Immersion Heaters
Tempco
Flanged Immersion Heater, 56-15/16 In. L
Mfr # TFP01498
Zoro # G0576816
product price: $2,221.99
/ea
Free Shipping & Returns
$2,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 40,000 W
- Flange Size 5 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TFP01498
- Zoro # G0576816
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 5 in |
Overall Length | 56 15/16 in |
Min. Immersion Depth | 52 in |
Details
Heater Voltage | 480V AC |
Watts | 40,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Sheath Material | High Temperature Stainless Steel |
Includes | Gasket |
Enclosure Type | NEMA 1 |
Flange Material | Steel |
Item | Flanged Immersion Heater |
Description
Flanged Immersion Heater, 40,000 W Watts, Sheath Material High Temperature Stainless Steel, Watt Density 48 sq in, Flange Size 5 in, Heater Voltage 480V AC, 3 Phase, Overall Length 56 15/16 in, Enclosure Type NEMA 1, Min. Immersion Depth 52 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- HONEYWELL 27518 1/4" Male Thread Ball (27518)
- RHEEM 43-26271-48 Capacitor - (43-26271-4)
- DAYTON Electric Ceiling Heater, 208VAC, 375W (54UD15)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02010)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02222)
- TEMPCO Screw Plug Immersion Heater, 17 In. L (TSP01409)
- TEMPCO Screw Plug Immersion Heater, 500W, 120V (TSP02078)
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- Tempco Immersion Heaters