Shop All Immersion Heaters
Tempco
Flanged Immersion Heater, 37-15/16 In. L
Mfr # TFP02720
Zoro # G2669536
product price: $1,435.99
/ea
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 24,000 W
- Flange Size 5 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TFP02720
- Zoro # G2669536
- UPC # 094705140024
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 5 in |
Overall Length | 37 15/16 in |
Min. Immersion Depth | 33 in |
Details
Heater Voltage | 480V AC |
Watts | 24,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Item | Flanged Immersion Heater |
Enclosure Type | NEMA 1 |
Flange Material | Steel |
Includes | Gasket |
Description
Flanged Immersion Heater, 24,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 48 sq in, Flange Size 5 in, Heater Voltage 480V AC, 3 Phase, Overall Length 37 15/16 in, Enclosure Type NEMA 1, Min. Immersion Depth 33 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-787 Mini-Ductor Venom HP (ICT-MDV-787)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL7)
- CHERNE Chute Assembly, For Use With AirLoc Stringer, 8 To 12 In, Domestic, 050628 (050628)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY4)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- TEMPCO Cartridge Immersion Heater, 124 sq. in. (HDL00052)
- TEMPCO Nonpressure Rated Flanged Heater, 12,000W (TPN01422)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02230)
- TEMPCO Screw Plug Immersion Heater, 15-1/2 In. L (TSP02217)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00055)
- Tempco Immersion Heaters