Shop All Immersion Heaters
Tempco
Flanged Immersion Heater, 36-9/16 In. L
Mfr # TFP02668
Zoro # G0348871
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 12,000 W
- Flange Size 3 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TFP02668
- Zoro # G0348871
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3 in |
Overall Length | 36 9/16 in |
Min. Immersion Depth | 33 in |
Details
Heater Voltage | 480V AC |
Watts | 12,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Includes | Gasket |
Enclosure Type | NEMA 1 |
Flange Material | Steel |
Item | Flanged Immersion Heater |
Description
Flanged Immersion Heater, 12,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 48 sq in, Flange Size 3 in, Heater Voltage 480V AC, 3 Phase, Overall Length 36 9/16 in, Enclosure Type NEMA 1, Min. Immersion Depth 33 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th8320R1003 All New Visionpro (TH8320R100)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split Air Handler 230V (DIY-12-HP-WMAH-230C25)
- ZORO SELECT Test Head Tube, 30 In (N-30)
- GOODMAN A3468601 Silicone Pressure (M5) (A3468601)
- TEMPCO Tempco Immersion Tank Heater TAT30002, 1000W 120V 304 Stainless Steel (TAT30002)
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- TEMPCO Screw Plug Immersion Heater, 120V (TSP02791)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02793)
- Tempco Electric Process Heaters