Shop All Immersion Heaters
Tempco
Flanged Immersion Heater, 36-9/16 In. L
Mfr # TFP02666
Zoro # G2271491
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 12,000 W
- Flange Size 3 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TFP02666
- Zoro # G2271491
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3 in |
Overall Length | 36 9/16 in |
Min. Immersion Depth | 33 in |
Details
Heater Voltage | 240V AC |
Watts | 12,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Enclosure Type | NEMA 1 |
Flange Material | Steel |
Includes | Gasket |
Item | Flanged Immersion Heater |
Description
Flanged Immersion Heater, 12,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 48 sq in, Flange Size 3 in, Heater Voltage 240V AC, 3 Phase, Overall Length 36 9/16 in, Enclosure Type NEMA 1, Min. Immersion Depth 33 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1390 RPM, 1 Phase, Direct, Rolled Steel (1TDU2)
- HOSHIZAKI Water Valve (3U0111-03)
- DETROIT RADIANT Tube Heater, 60 ft., Nat. Gas, 150,000 BtuH (DES3-60-150N)
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00035)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Circulation Heater, 35 In. L, 240V (CHF02339)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- TEMPCO Flanged Immersion Heater, 56-15/16 In. L (TFP01498)
- WATLOW 1Ph 26In 3Kw 120/240V-Ac Immersion Heater (BGS725A6W1 F82)
- Tempco Immersion Heaters