Shop All Immersion Heaters
Tempco
Flanged Immersion Heater, 22-15/16 In. L
Mfr # TFP02708
Zoro # G2976495
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 12,000 W
- Flange Size 5 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TFP02708
- Zoro # G2976495
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 5 in |
Overall Length | 22 15/16 in |
Min. Immersion Depth | 18 in |
Details
Heater Voltage | 480V AC |
Watts | 12,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Enclosure Type | NEMA 1 |
Item | Flanged Immersion Heater |
Includes | Gasket |
Flange Material | Steel |
Description
Flanged Immersion Heater, 12,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 48 sq in, Flange Size 5 in, Heater Voltage 480V AC, 3 Phase, Overall Length 22 15/16 in, Enclosure Type NEMA 1, Min. Immersion Depth 18 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VECM42MAG)
- BELIMO Non-Spring Return Control Valve Actuator (ARB24-SR)
- DAYTON Kit, Linkage (LN-2548)
- MASTERCOOL FILTER (ME69500-DR)
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Circulation Heater, 35 In. L (CHF02340)
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- Tempco Immersion Heaters