Shop All Immersion Heaters
Tempco
Flanged Immersion Heater, 21-9/16 In. L
Mfr # TFP02657
Zoro # G0449486
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 6,000 W
- Flange Size 3 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TFP02657
- Zoro # G0449486
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3 in |
Overall Length | 21 9/16 in |
Min. Immersion Depth | 18 in |
Details
Heater Voltage | 480V AC |
Watts | 6,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Flange Material | Steel |
Item | Flanged Immersion Heater |
Includes | Gasket |
Enclosure Type | NEMA 1 |
Description
Flanged Immersion Heater, 6,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 48 sq in, Flange Size 3 in, Heater Voltage 480V AC, 3 Phase, Overall Length 21 9/16 in, Enclosure Type NEMA 1, Min. Immersion Depth 18 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB U1C Spdt Enclosed Pilot Relay (RIBU1C)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20241.10 12PK)
- DAYTON Rectangular OEM Blower, 3130 RPM, 1 Phase, Direct (1TDU3)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- TEMPCO Screw Plug Immersion Heater, 17 In. L (TSP01409)
- TEMPCO Screw Plug Immersion Heater, 19-7/8 In. L (TSP02107)
- TEMPCO Screw Plug Immersion Heater, 1500W, 240V (TSP03265)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- TEMPCO Tempco Immersion Heater Replacement, , 3000W 240/1 (TSP01410)
- TEMPCO Tempco Immersion Large Circulation Heater, , 40000W 480/3 (CHF02348)
- Tempco Electric Process Heaters