Shop All Immersion Heaters
Tempco
Flanged Immersion Heater, 21-9/16 In. L
Mfr # TFP02655
Zoro # G3356236
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 6,000 W
- Flange Size 3 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TFP02655
- Zoro # G3356236
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3 in |
Overall Length | 21 9/16 in |
Min. Immersion Depth | 18 in |
Details
Heater Voltage | 240V AC |
Watts | 6,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Enclosure Type | NEMA 1 |
Includes | Gasket |
Flange Material | Steel |
Item | Flanged Immersion Heater |
Description
Flanged Immersion Heater, 6,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 48 sq in, Flange Size 3 in, Heater Voltage 240V AC, 3 Phase, Overall Length 21 9/16 in, Enclosure Type NEMA 1, Min. Immersion Depth 18 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- HARVEL Round Rigid Duct, 6 in Duct Dia, 6 5/8 in W, 10 ft. L, 6 5/8 in H (HGUC0601PG1000)
- DAYTON Bearing 7/8 In (991019)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 480V (TSP02226)
- TEMPCO Cartridge Immersion Heater, 7-7/8 In. D (HDL00007)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- Tempco Heaters & Furnaces