Shop All Thermocouple Adapters
Tempco
Flange Mount Adapter, Cast Iron
Mfr # FLGR-1004
Zoro # G3452084
original price:
$21.00
18% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Color Black
- Characteristics Black Cast Mounting Plate
- Connector Type Cast Iron
- Product Type Flange Mount Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # FLGR-1004
- Zoro # G3452084
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Flange Mount Adapter |
Material | Cast Iron |
Color | Black |
Characteristics | Black Cast Mounting Plate |
Connector Type | Cast Iron |
Product Type | Flange Mount Adapter |
Compatible Product Type | Heavy Duty Thermocouples |
Compatible Brand and Series | Tempco Parts with Prefix of TCS |
For Sensor Type | Thermcouples |
Description
Flange Mount Adapter, Flange Mount Adapter, For Sensor Type Thermcouples, Compatible Product Type Heavy Duty Thermocouples, Pack Quantity 1, Black Cast Mounting Plate, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- MERSEN Finger Safe Fuse Block, 4 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM4)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- TEMPCO Panel Jack, J, Black, Standard Bezel Mount (TCA-102-137)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin (TCA-102-143)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- Tempco Temperature Sensors