Shop All Electric Infrared Heaters
Tempco
Electric Process Heater Replacement Element, 230V AC, 3250 W
Mfr # GEM20018
Zoro # G2709831
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRA80026
- Length 55-7/8"
- Diameter 9/16 in
- kW 3.25
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # GEM20018
- Zoro # G2709831
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 55-7/8" |
Diameter | 9/16 in |
Overall Length | 55 7/8 in |
Details
For Use With | Mfr. No. CRA80026 |
Watts | 3250 |
Item | Electric Process Heater Replacement Element |
Heater Voltage | 240 V AC |
kW | 3.25 |
Voltage | 230V AC |
Material | Quartz |
Wattage Output | 3,250 W |
Color | Clear |
Shape | Linear |
Fits Heater Type | Twin Bore Infrared Heaters |
Heater Mounting Position | Horizontal Burn |
Connection Type | Terminal Block |
Amperage | 14.1 A |
Description
Electric Process Heater Replacement Element, Wattage Output 3,250 W, 230V AC, For Use With Mfr. No. CRA80026, Overall Length 55 7/8 in, Diameter 9/16 in, Material Quartz, Amperage 14.1 A, Color Clear, Connection Type Terminal Block, Fits Heater Type Twin Bore Infrared Heaters, Heater Mounting Position Horizontal Burn, Shape Linear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 Poly Disposable Panel Air Filter MERV 6, 12PK (24301.6 12pk)
- FREEZE FREE Freeze Free Plug Kit (10802)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (16-C)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- TEMPCO Electric Infrared Heater, Horizontal Only, Aluminum, 6824 BtuH (CRA80024)
- FOSTORIA TPI Infrared Heater Electric Overhead 3.15 kW 480V (FSS31481)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Stainless Steel (OCH46120VSSE)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heate (OCH57-240VE)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P43-FSS-3)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 208 (OCH-46-208V)
- Tempco Electric Infrared Heaters