Shop All Thermocouple Adapters
Tempco
Compression Fitting, Adj, 1/8NPT, L 1/8
Mfr # FTG-156-105
Zoro # G0766936
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug or Connector Type 1/8 MNPT
- Material Brass
- Color Bronze
- Characteristics 1/8 in OD Sheath, Adjustable
- Thread NPT 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # FTG-156-105
- Zoro # G0766936
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Dia. (In.) | 1/8 in |
Details
Item | Compression Fitting |
Plug or Connector Type | 1/8 MNPT |
Material | Brass |
Color | Bronze |
Characteristics | 1/8 in OD Sheath, Adjustable |
Thread NPT | 1/8 |
For Sensor Type | Sensor with 1/8 in OD Sheath |
Contact Material | Brass Fitting |
Fitting Type | Compression |
Component Construction | Brass Body/Brass Fitting/Metal Sheath |
Sheath Material | Metal: Alloy 600, 316 or 304 Stainless Steel |
Plug/Connector Type | 1/8 in MNPT |
Body Material | Brass |
Ferrule Material | Teflon |
Product Type | Compression Fitting |
Description
Compression Fitting, Compression Fitting, Plug/Connector Type 1/8 in MNPT, Compression, Brass Body/Brass Fitting/Metal Sheath, 1/8 in OD Sheath, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 90 Degree, GRC (876771)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (44YV16)
- TEMPCO Thermocouple Probe, J, 18In, .062In Sheath (MTA01338)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- TEMPCO Thermocouple, Type K, HD (TMW00019)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- Tempco Thermocouple Adapters