Shop All Thermocouple Adapters
Tempco
Compression Fitting, Adj, 1/8NPT, L 1/4
Mfr # FTG-156-107
Zoro # G2966302
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type 1/8 MNPT
- Material Brass
- Color Bronze
- Characteristics 1/4 in OD Sheath, Adjustable
- Thread NPT 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # FTG-156-107
- Zoro # G2966302
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Dia. (In.) | 1/4 in |
Details
Item | Compression Fitting |
Plug or Connector Type | 1/8 MNPT |
Material | Brass |
Color | Bronze |
Characteristics | 1/4 in OD Sheath, Adjustable |
Thread NPT | 1/8 |
Body Material | Brass |
Component Construction | Brass Body/Brass Fitting/Metal Sheath |
Fitting Type | Compression |
Plug/Connector Type | 1/8 in MNPT |
Contact Material | Brass Fitting |
For Sensor Type | Sensor with 1/4 in OD Sheath |
Product Type | Compression Fitting |
Sheath Material | Metal: Alloy 600, 316 or 304 Stainless Steel |
Ferrule Material | Teflon |
Description
Compression Fitting, Compression Fitting, Plug/Connector Type 1/8 in MNPT, Compression, Brass Body/Brass Fitting/Metal Sheath, 1/4 in OD Sheath, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 2 In (PLUG6)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- TEMPCO Thermocouple, Type K, HD (TMW00019)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- TEMPCO Thermocouple Plug, J, Black, Miniature (TCAR-1013)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- Tempco Temperature Sensors