Shop All Immersion Heaters
Tempco
Circulation Heater, 58 In. L
Mfr # CHF02344
Zoro # G3395655
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 18,000 W
- Flange Size 3 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CHF02344
- Zoro # G3395655
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3 in |
Overall Length | 58 in |
Details
Heater Voltage | 480V AC |
Watts | 18,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Control Range | 60 Degrees to 250 Degrees F |
Sheath Material | High Temperature Stainless Steel |
Flange Material | Steel |
Item | Circulation Heater |
For Use With | Mfr. No. TFP02674 |
Includes | Tank Mounted Double Pole Thermostat |
Special Information | Replacement Heater |
Enclosure Type | NEMA 1 |
Description
Circulation Heater, 18,000 W Watts, Sheath Material High Temperature Stainless Steel, Watt Density 48 sq in, Flange Size 3 in, Heater Voltage 480V AC, 3 Phase, Overall Length 58 in, Control Range 60 Degrees to 250 Degrees F, Enclosure Type NEMA 1, Flange Material Steel, Special Information Replacement Heater, For Use With Mfr. No. TFP02674, Includes Tank Mounted Double Pole Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Fan Blade 3, 13" Dia., CCW, 1/4" Bore (195647)
- FILTERS-NOW Filters-NOW DPE14X24X1=DDEF 14x24x1 Electro Filter Pack of - 3 (DPE14X24X1=DDEF)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80416)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03S)
- TEMPCO Screw Plug Immersion Heater, 21-1/5 In. L (TSP01410)
- TEMPCO Tempco Immersion Tank Heater, 1500W 120V 316 Stainless (TAT40007)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02793)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Cartridge Immersion Heater, 45 sq. in. (HDL00041)
- Tempco Electric Process Heaters