Shop All Immersion Heaters
Tempco
Circulation Heater, 35 In. L
Mfr # CHF02340
Zoro # G3068265
product price: $1,672.99
/ea
Free Shipping & Returns
$1,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 6,000 W
- Flange Size 3 in
- Watt Density 48 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CHF02340
- Zoro # G3068265
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3 in |
Overall Length | 35 in |
Details
Heater Voltage | 480V AC |
Watts | 6,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Control Range | 60 Degrees to 250 Degrees F |
Sheath Material | High Temperature Stainless Steel |
Flange Material | Steel |
Includes | Tank Mounted Double Pole Thermostat |
For Use With | Mfr. No. TFP02657 |
Enclosure Type | NEMA 1 |
Item | Circulation Heater |
Special Information | Replacement Heater |
Description
Circulation Heater, 6,000 W Watts, Sheath Material High Temperature Stainless Steel, Watt Density 48 sq in, Flange Size 3 in, Heater Voltage 480V AC, 3 Phase, Overall Length 35 in, Control Range 60 Degrees to 250 Degrees F, Enclosure Type NEMA 1, Flange Material Steel, Special Information Replacement Heater, For Use With Mfr. No. TFP02657, Includes Tank Mounted Double Pole Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contactor (HCC-4XU04YL)
- FIELD CONTROLS Vent Damper, 12-1/8 in L x 14-7/8 in H, SS (GVD-10PL)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- KODIAK CONTROLS Gauge 4.5" Dial 0/160N. 1/4" Btm, Steam (EA14D)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- TEMPCO Nonpressure Rated Flanged Heater, 4000W (TPN01176)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Tempco Immersion Tank Heater, 1500W 120V 316 Stainless (TAT40007)
- TEMPCO Tempco Immersion Tank Heater TAT30006, 4000W 240V Steel (TAT30006)
- TEMPCO Screw Plug Immersion Heater, 25-7/8 In. L (TSP02022)
- VULCAN Immersion Heater, 14-1/8 In. L (WTP910A)
- Tempco Immersion Heaters