Shop All Immersion Heaters
Tempco
Circulation Booster Heater, 500W
Mfr # CHF02304
Zoro # G2827456
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 23 sq in
- Phase 1
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CHF02304
- Zoro # G2827456
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 22 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 23 sq in |
Phase | 1 |
Control Range | 150 Degrees to 560 Degrees F |
Sheath Material | Steel |
Enclosure Type | NEMA 1 |
Item | Circulation Booster Heater |
Includes | Thermostat |
NPT | 1 in |
Description
Circulation Booster Heater, 500 W Watts, Sheath Material Steel, Watt Density 23 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 22 in, Control Range 150 Degrees to 560 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch (TNT2402-22 L)
- NAVAC Rapid Evacuation Kit, Pro-Plus 1-NHB1, 1-NHB2, 2-NVR1, 1-NMV1 (NEVK3)
- CANARM Upblast Exhauster, 1 Phase, 1/8 hp (ALX105-UD013V)
- LENNOX Indoor Zone Sensor, 10K, Le47W37 (47W37)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V T-Stat (TSP02213)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- TEMPCO Cartridge Immersion Heater, 106 sq. in. (HDL00020)
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L (HDL00044)
- Tempco Electric Process Heaters