Shop All Process Heater Elements
Tempco
Ceramic Terminal Block, 1-1/4x1-9/16 in.
Mfr # EHD-108-101
Zoro # G1481934
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 600V AC
- Length 1 1/4 in
- Width 1 9/16 in
- For Use With 2LRN8, 2LRN9, 2LRP1, 2LRP2, 2LRP3, 2LRP4, 2LRP5, 2LRP6, 2LRP7, 2LRP8, 2LRP9, 2LRR1, 2LRR2, 2LRR3, 2LRR4, 2LRR5, 2LRR6, 2LRR7, 2LRR8, 2LRR9
- Block Type High Temperature 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # EHD-108-101
- Zoro # G1481934
- UPC # 094705181096
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Length | 1 1/4 in |
Width | 1 9/16 in |
Height | 27/32 in |
Details
Heater Voltage | 600V AC |
Item | Ceramic Terminal Block |
For Use With | 2LRN8, 2LRN9, 2LRP1, 2LRP2, 2LRP3, 2LRP4, 2LRP5, 2LRP6, 2LRP7, 2LRP8, 2LRP9, 2LRR1, 2LRR2, 2LRR3, 2LRR4, 2LRR5, 2LRR6, 2LRR7, 2LRR8, 2LRR9 |
Block Type | High Temperature 2-Pole |
Includes | Mounting screws |
Accessory Type | Ceramic Terminal Block |
Description
Ceramic Terminal Block, Block Type High Temperature 2-Pole, Heater Voltage 600V AC, Length 1 1/4 in, Width 1 9/16 in, Height 27/32 in, For Use With 2LRN8, 2LRN9, 2LRP1, 2LRP2, 2LRP3, 2LRP4, 2LRP5, 2LRP6, 2LRP7, 2LRP8, 2LRP9, 2LRR1, 2LRR2, 2LRR3, 2LRR4, 2LRR5, 2LRR6, 2LRR7, 2LRR8, 2LRR9, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- ALL-FILTERS 12X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12251.8 4PK)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- TEMPCO Outdoor Infrared Heater, 120V, 1200W (THE09181)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80402)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- TEMPCO Strip Heater, 120V, 18 In. L, Lead Length: 10 in (SHS80353)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80359)
- Tempco Electric Process Heaters