Shop All Process Heater Elements
Tempco
Ceramic Infrared Heater, 240V, 400W
Mfr # CRB10016
Zoro # G3370333
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 400W
- Overall Length 9 5/8 in
- Length 9-21/32"
- Width 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRB10016
- Zoro # G3370333
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 5/8 in |
Length | 9-21/32" |
Width | 2-3/8" |
Height | 1-3/8" |
Overall Height | 1 3/8 in |
Overall Width | 2 3/8 in |
Details
Heater Voltage | 240 V AC |
Watts | 400W |
Item | Electric Process Heater Replacement Element |
For Use With | CRA10002, CRA10010, CRA10018, CRA10026, CRA10255 |
Includes | Type K Thermocouple Sensor |
Voltage | 240V AC |
Wattage Output | 400 W |
Remarks | Can Be Used As Stand Alone Heater |
Material | Ceramic |
Shape | Curved-Face |
Description
Electric Process Heater Replacement Element, Wattage Output 400 W, 240V AC, For Use With CRA10002, CRA10010, CRA10018, CRA10026, CRA10255, Overall Length 9 5/8 in, Overall Width 2 3/8 in, Overall Height 1 3/8 in, Material Ceramic, Shape Curved-Face, Remarks Can Be Used As Stand Alone Heater, Includes Type K Thermocouple Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - Xc (EV961310)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2031-0500-1025)
- MAXITROL 12A49 1/2" Npt. Automatic Vent (12A49)
- ERIE Normally Open Actuator, 24V (AG23A020)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80444)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80418)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80385)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80327)
- Tempco Heaters & Furnaces