Shop All Radiant Process Heaters
Tempco
Ceramic Infrared Heater, 240V, 400W
Mfr # CRB10014
Zoro # G1488435
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Width 2-3/8"
- Includes Ceramic Bead Insulated Wires
- For Use With CRA10002, CRA10010, CRA10018, CRA10026, CRA10255
- Height 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CRB10014
- Zoro # G1488435
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 2-3/8" |
Height | 1-3/8" |
Length | 9-21/32" |
Overall Width | 2 3/8 in |
Overall Length | 9 5/8 in |
Overall Height | 1 3/8 in |
Details
Item | Electric Process Heater Replacement Element |
Heater Voltage | 240 V AC |
Includes | Ceramic Bead Insulated Wires |
For Use With | CRA10002, CRA10010, CRA10018, CRA10026, CRA10255 |
Watts | 400W |
Wattage Output | 400 W |
Shape | Curved-Face |
Remarks | Can Be Used As Stand Alone Heater |
Voltage | 240V AC |
Material | Ceramic |
Description
Electric Process Heater Replacement Element, Wattage Output 400 W, 240V AC, For Use With CRA10002, CRA10010, CRA10018, CRA10026, CRA10255, Overall Length 9 5/8 in, Overall Width 2 3/8 in, Overall Height 1 3/8 in, Material Ceramic, Shape Curved-Face, Remarks Can Be Used As Stand Alone Heater, Includes Ceramic Bead Insulated Wires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- CARRIER Lowpressuresw.Open27, Close60 (HK02ZB028)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x10", MERV 8 (5E864)
- UV AIRE Air Purifier, 24V AC, 0.5A, White, 30 W (UV-16/24)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Emitter Infrared Heater, 0.05kW (CRA10009)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- Tempco Electric Process Heaters