Shop All Process Heater Elements
Tempco
Ceramic Infrared Heater, 240V, 250W
Mfr # CRB10008
Zoro # G0390047
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 250W
- Overall Length 9 5/8 in
- Length 9-21/32"
- Width 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRB10008
- Zoro # G0390047
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 5/8 in |
Length | 9-21/32" |
Width | 2-3/8" |
Height | 1-3/8" |
Overall Width | 2 3/8 in |
Overall Height | 1 3/8 in |
Details
Heater Voltage | 240 V AC |
Watts | 250W |
Item | Electric Process Heater Replacement Element |
Includes | Type K Thermocouple Sensor |
For Use With | CRA10001, CRA10009, CRA10017, CRA10025, CRA10131 |
Material | Ceramic |
Wattage Output | 250 W |
Remarks | Can Be Used As Stand Alone Heater |
Shape | Curved-Face |
Voltage | 240V AC |
Description
Electric Process Heater Replacement Element, Wattage Output 250 W, 240V AC, For Use With CRA10001, CRA10009, CRA10017, CRA10025, CRA10131, Overall Length 9 5/8 in, Overall Width 2 3/8 in, Overall Height 1 3/8 in, Material Ceramic, Shape Curved-Face, Remarks Can Be Used As Stand Alone Heater, Includes Type K Thermocouple Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON ECON DAMPER BLADE SEAL SOLD BY THE FOOT (P48550)
- AMERI-VENT Single Wall Vent Pipe Hanger, 3 In (3VPH)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA24)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80369)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80331)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80318)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80415)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80406)
- Tempco Process Heater Elements