Shop All Radiant Process Heaters
Tempco
Ceramic Infrared Heater, 240V, 1000W
Mfr # CRB10033
Zoro # G0930711
original price:
$79.95
38% off
new price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- For Use With CRA10004, CRA10012, CRA10020, CRA10028, CRA10152
- Width 2-3/8"
- Watts 1000W
- Length 9-21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRB10033
- Zoro # G0930711
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 2-3/8" |
Length | 9-21/32" |
Height | 1-3/8" |
Overall Length | 9 5/8 in |
Overall Width | 2 3/8 in |
Overall Height | 1 3/8 in |
Details
Item | Electric Process Heater Replacement Element |
Heater Voltage | 240 V AC |
For Use With | CRA10004, CRA10012, CRA10020, CRA10028, CRA10152 |
Watts | 1000W |
Includes | Type K Thermocouple Sensor |
Shape | Curved-Face |
Material | Ceramic |
Voltage | 240V AC |
Remarks | Can Be Used As Stand Alone Heater |
Wattage Output | 1,000 W |
Description
Electric Process Heater Replacement Element, Wattage Output 1,000 W, 240V AC, For Use With CRA10004, CRA10012, CRA10020, CRA10028, CRA10152, Overall Length 9 5/8 in, Overall Width 2 3/8 in, Overall Height 1 3/8 in, Material Ceramic, Shape Curved-Face, Remarks Can Be Used As Stand Alone Heater, Includes Type K Thermocouple Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- QMARK Motor, 208/240V, Use w/ Dayton/Berko/Qmark (3900-2002-506)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- IMPERIAL Duct Pipe, 4 in Dia, 60 in L, 28 Gauge, Galvanized Steel, Galvanized (GV1097)
- TEMPCO Ceramic Emitter Infrared Heater, 0.05kW (CRA10009)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- Tempco Electric Process Heaters