Shop All Radiant Process Heaters
Tempco
Ceramic Emitter Infrared Heater, 50 In. L
Mfr # CRA10255
Zoro # G2421815
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 942 Degrees F
- Heater Voltage 240V AC
- Number of Elements 5
- kW 2 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRA10255
- Zoro # G2421815
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 3 7/8 in |
Length | 50 in |
Height | 3 1/2 in |
Details
Item | Linear Infrared Ceramic Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 942 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 5 |
kW | 2 kW |
Phase | 1 |
Includes | 1/2 in Electrical Fittings At Each End, Mounting Hardware |
Standards | Element is UL Recognized |
Housing Material | ALuminum |
Watts | 2,000 W |
Amps | 8.33 |
Mounting Type | Locating Bolts 3/4" From Either End of Heater Housing Length |
Description
Linear Infrared Ceramic Heater, Indoor, Face Temperature 942 Degrees F, Heater Voltage 240V AC, Number of Elements 5, Housing Material Aluminum, 2 kW kW, 2,000 W Watts, 8.33 Amps, 1 Phase, Length 50 in, Width 3 7/8 in, Height 3 1/2 in, Mounting Type Locating Bolts 3/4 in From Either End of Heater Housing Length, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings At Each End, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP8GA24)
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- ZORO SELECT 6 in Round Step-Down Ceiling Diffuser, White (4JRK8)
- DAYTON Magnetic Relay, 24V Coil, 30A (18F255)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- Tempco Electric Process Heaters