Shop All Radiant Process Heaters
Tempco
Ceramic Emitter Infrared Heater, 3.25kW
Mfr # CRA10226
Zoro # G3075755
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,156 Degrees F
- Heater Voltage 240V AC
- Number of Elements 5
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRA10226
- Zoro # G3075755
- UPC # 094705140130
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Length | 50 in |
Height | 3 1/2 in |
Width | 3 7/8 in |
Details
Item | Linear Infrared Ceramic Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,156 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 5 |
Watts | 3,250 W |
kW | 3.25 kW |
Housing Material | ALuminum |
Amps | 13.54 |
Includes | 1/2 in Electrical Fittings At Each End, Mounting Hardware |
Mounting Type | Locating Bolts 3/4" From Either End of Heater Housing Length |
Phase | 1 |
Standards | Element is UL Recognized |
Description
Linear Infrared Ceramic Heater, Indoor, Face Temperature 1,156 Degrees F, Heater Voltage 240V AC, Number of Elements 5, Housing Material Aluminum, 3.25 kW kW, 3,250 W Watts, 13.54 Amps, 1 Phase, Length 50 in, Width 3 7/8 in, Height 3 1/2 in, Mounting Type Locating Bolts 3/4 in From Either End of Heater Housing Length, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings At Each End, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 50 ft. L, Urethane (2131-0600-2650)
- VENT-RITE 11 1/8" Non-Adj. Angle Steam (11)
- EASY HEAT Heat Cable F/Pipe 18Ft (AHB-118)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- Tempco Radiant Process Heaters