Shop All Radiant Process Heaters
Tempco
Ceramic Emitter Infrared Heater, 2kW
Mfr # CRA10012
Zoro # G2293286
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,420 Degrees F
- Heater Voltage 240V AC
- Number of Elements 2
- Watts 2,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRA10012
- Zoro # G2293286
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Length | 20 in |
Width | 3 7/8 in |
Height | 3 1/2 in |
Details
Item | Linear Infrared Ceramic Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,420 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 2 |
Watts | 2,000 W |
kW | 2 kW |
Mounting Type | Locating Bolts 3/4" From Either End of Heater Housing Length |
Amps | 8.33 |
Includes | 1/2 in Electrical Fittings At Each End, Mounting Hardware |
Phase | 1 |
Housing Material | ALuminum |
Standards | Element is UL Recognized |
Description
Linear Infrared Ceramic Heater, Indoor, Face Temperature 1,420 Degrees F, Heater Voltage 240V AC, Number of Elements 2, Housing Material Aluminum, 2 kW kW, 2,000 W Watts, 8.33 Amps, 1 Phase, Length 20 in, Width 3 7/8 in, Height 3 1/2 in, Mounting Type Locating Bolts 3/4 in From Either End of Heater Housing Length, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings At Each End, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve Repair Packing Wrench (TOOL-20-1)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4FZJ7)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 25", MERV (FC200E1029)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- Tempco Heaters & Furnaces