Shop All Radiant Process Heaters
Tempco
Ceramic Emitter Infrared Heater, 1kW
Mfr # CRA10025
Zoro # G0717114
original price:
$499.97
8% off
new price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 756 Degrees F
- Heater Voltage 240V AC
- Number of Elements 4
- Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRA10025
- Zoro # G0717114
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 3 7/8 in |
Length | 40 in |
Height | 3 1/2 in |
Details
Item | Linear Infrared Ceramic Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 756 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 4 |
Mounting Type | Locating Bolts 3/4" From Either End of Heater Housing Length |
Watts | 1,000 W |
Amps | 4.17 |
Standards | Element is UL Recognized |
Housing Material | ALuminum |
Includes | 1/2 in Electrical Fittings At Each End, Mounting Hardware |
kW | 1 kW |
Phase | 1 |
Description
Linear Infrared Ceramic Heater, Indoor, Face Temperature 756 Degrees F, Heater Voltage 240V AC, Number of Elements 4, Housing Material Aluminum, 1 kW kW, 1,000 W Watts, 4.17 Amps, 1 Phase, Length 40 in, Width 3 7/8 in, Height 3 1/2 in, Mounting Type Locating Bolts 3/4 in From Either End of Heater Housing Length, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings At Each End, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- DAYTON Wheels, PK2 (VE2RDZ3WG)
- HEIL QUAKER /ICP 1065256 Box Collector Alct L (1065256)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- Tempco Radiant Process Heaters