Shop All Radiant Process Heaters
Tempco
Ceramic Emitter Infrared Heater, 1.25kW
Mfr # CRA10131
Zoro # G0917314
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 756 Degrees F
- Heater Voltage 240V AC
- Number of Elements 5
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRA10131
- Zoro # G0917314
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Length | 50 in |
Width | 3 7/8 in |
Height | 3 1/2 in |
Details
Item | Linear Infrared Ceramic Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 756 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 5 |
Mounting Type | Locating Bolts 3/4" From Either End of Heater Housing Length |
kW | 1.25 kW |
Includes | 1/2 in Electrical Fittings At Each End, Mounting Hardware |
Housing Material | ALuminum |
Phase | 1 |
Watts | 1,250 W |
Amps | 5.21 |
Standards | Element is UL Recognized |
Description
Linear Infrared Ceramic Heater, Indoor, Face Temperature 756 Degrees F, Heater Voltage 240V AC, Number of Elements 5, Housing Material Aluminum, 1.25 kW kW, 1,250 W Watts, 5.21 Amps, 1 Phase, Length 50 in, Width 3 7/8 in, Height 3 1/2 in, Mounting Type Locating Bolts 3/4 in From Either End of Heater Housing Length, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings At Each End, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Cover, 92" H x 42"D x 88"W, Vinyl, PK7 (PARCVRH37000)
- RAYPAK Burner Gasket (007443F)
- DANFOSS Din Connect Coil, 208 to 240V, 14W (018F7658)
- RW BECKETT 12 Volt Fuel Pump (PF20372U)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- Tempco Electric Process Heaters