Shop All Radiant Process Heaters
Tempco
Ceramic Emitter Infrared Heater, 0.075kW
Mfr # CRA10017
Zoro # G2017495
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 756 Degrees F
- Heater Voltage 240V AC
- Number of Elements 3
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRA10017
- Zoro # G2017495
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Height | 3 1/2 in |
Width | 3 7/8 in |
Length | 30 in |
Details
Item | Linear Infrared Ceramic Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 756 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 3 |
Amps | 3.13 |
Standards | Element is UL Recognized |
Includes | 1/2 in Electrical Fittings At Each End, Mounting Hardware |
Phase | 1 |
Mounting Type | Locating Bolts 3/4" From Either End of Heater Housing Length |
kW | 0.075 kW |
Housing Material | ALuminum |
Watts | 750 W |
Description
Linear Infrared Ceramic Heater, Indoor, Face Temperature 756 Degrees F, Heater Voltage 240V AC, Number of Elements 3, Housing Material Aluminum, 0.075 kW kW, 750 W Watts, 3.13 Amps, 1 Phase, Length 30 in, Width 3 7/8 in, Height 3 1/2 in, Mounting Type Locating Bolts 3/4 in From Either End of Heater Housing Length, Standards Element is UL Recognized, Includes 1/2 in Electrical Fittings At Each End, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- SIEMENS Electric Actuator, 24VAC/DC, 62 in.-lb. (GMA131.1P)
- ILC FILTER 20X20X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE US (WY-0L5X-0)
- EVERPURE Bowl, 10 For - Part# Ev3070-19 (EV3070-19)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- Tempco Electric Process Heaters