Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 750W, 240V
Mfr # HDL00050
Zoro # G2046651
original price:
$194.99
41% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 750 W
- Watt Density 31 sq in
- Phase 1
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDL00050
- Zoro # G2046651
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 1/2 in |
Min. Immersion Depth | 10 1/2 in |
Details
Heater Voltage | 240V AC |
Watts | 750 W |
Watt Density | 31 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Includes | Brass Screw Plugs |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 750 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 31 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 11 1/2 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 10 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- NORDFAB Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 12-1/4" L (8040400001)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- NATIONAL BRAND 52 in. Hugger Indoor White Ceiling Fan with Light Kit (AL383ILED-WH)
- TEMPCO Cartridge Immersion Heater, 1-1/2 In. D (HDL00001)
- TEMPCO Screw Plug Immersion Heater, 19-7/8 In. L (TSP02107)
- TEMPCO Precision Tank Heater, 19 +/- 1/2 In. L (TAT30006)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W (TSP02081)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- TEMPCO Screw Plug Immersion Heater, 1500W, 240V (TSP03265)
- Tempco Heaters & Furnaces