Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 750W, 120V
Mfr # HDL00017
Zoro # G2339154
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 750 W
- Watt Density 80 sq in
- Phase 1
- Overall Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00017
- Zoro # G2339154
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 5 1/4 in |
Min. Immersion Depth | 4 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 80 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Includes | Brass Screw Plugs |
Flange Material | PTFE |
Item | Cartridge Immersion Heater |
NPT | 3/4 in |
Description
Cartridge Immersion Heater, 750 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 80 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 5 1/4 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 4 1/4 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V (3EMZ8)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, Oil-Rubbed Bronze (50183-40)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Generalaire 4501, 2PK (20255.11AB)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 3000W, 240V (TSP02085)
- TEMPCO Cartridge Immersion Heater, 106 sq. in. (HDL00020)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02084)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- Tempco Heaters & Furnaces