Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 7-7/8 In. D
Mfr # HDL00007
Zoro # G1765802
original price:
$153.05
24% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 33 sq in
- Phase 1
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDL00007
- Zoro # G1765802
- UPC # 094706396185
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 8 3/4 in |
Min. Immersion Depth | 7 7/8 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 33 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Item | Cartridge Immersion Heater |
Includes | Brass Screw Plugs |
NPT | 1/2 in |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 500 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 33 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 8 3/4 in, Control Range 266 Degrees F, 1/2 in NPT, Min. Immersion Depth 7 7/8 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- BELL & GOSSETT Head Gasket, for Su8x - 2 (3-298-8-00-925-08)
- CLEVELAND CONTROLS Static Pressure Probe, 4 In, Barbed (21117-112)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- TEMPCO Screw Plug Immersion Heater, 1500W, 240V (TSP03265)
- TEMPCO Screw Plug Immersion Heater, 11 In. D (TSP02105)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02793)
- TEMPCO Cartridge Immersion Heater, 1000W, 120V (HDL00045)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V T-Stat (TSP02213)
- TEMPCO Cartridge Immersion Heater, 1-1/2 In. D (HDL00001)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02230)
- Tempco Immersion Heaters