Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 51 sq. in.
Mfr # HDL00054
Zoro # G1084264
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,250 W
- Watt Density 51 sq in
- Phase 1
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00054
- Zoro # G1084264
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 1/2 in |
Min. Immersion Depth | 10 1/2 in |
Details
Heater Voltage | 240V AC |
Watts | 1,250 W |
Watt Density | 51 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Flange Material | PTFE |
Includes | Brass Screw Plugs |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Description
Cartridge Immersion Heater, 1,250 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 51 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 11 1/2 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 10 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT6)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- COPELAND Low Pressure Control, 15" (985-CP1A-3A)
- TEMPCO Tempco Immersion Tank Heater TAT30006, 4000W 240V Steel (TAT30006)
- TEMPCO Screw Plug Immersion Heater, 13-7/8 In. L (TSP02103)
- TEMPCO Cartridge Immersion Heater, 4000W, 240V (HDL00047)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 480V (TSP02226)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- TEMPCO Tempco Immersion Heater Replacement, , 3000W 240/1 (TSP01410)
- Tempco Immersion Heaters