Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 45 sq. in.
Mfr # HDL00041
Zoro # G1850247
original price:
$120.53
20% off
new price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 750 W
- Watt Density 45 sq in
- Phase 1
- Overall Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00041
- Zoro # G1850247
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 8 1/4 in |
Min. Immersion Depth | 7 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 45 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Flange Material | PTFE |
Includes | Brass Screw Plugs |
Item | Cartridge Immersion Heater |
NPT | 3/4 in |
Description
Cartridge Immersion Heater, 750 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 45 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 8 1/4 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 7 1/4 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME REPLACEMENT CARTRIDGE FOR 2 WAY ON/OFF V (VCZZ1100)
- AIR KING 24" Wall Mount Fan, Oscillating (9074)
- KATS Circulating Tank Heater, 1000W, 120V (13100)
- SUPCO Cond Motor, 4 Watt, 120V, CWOSE (SM5211)
- TEMPCO Precision Tank Heater, 1000W (TAT30002)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- TEMPCO Flanged Immersion Heater, 56-15/16 In. L (TFP01498)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02087)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- Tempco Electric Process Heaters