Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 4000W, 240V
Mfr # HDL00047
Zoro # G0327591
original price:
$168.99
11% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 4,000 W
- Watt Density 194 sq in
- Phase 1
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDL00047
- Zoro # G0327591
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 10 in |
Min. Immersion Depth | 9 in |
Details
Heater Voltage | 240V AC |
Watts | 4,000 W |
Watt Density | 194 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Item | Cartridge Immersion Heater |
Includes | Brass Screw Plugs |
NPT | 3/4 in |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 4,000 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 194 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 10 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 9 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco DK6S Double-Sided Smooth and Serrated Duct Knife (DK6S)
- B & K AAF Flanders NaturalAire 20 in. W X 25 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.012025)
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02794)
- TEMPCO Screw Plug Immersion Heater, 19-7/8 In. L (TSP02107)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- TEMPCO Screw Plug Immersion Heater, 90 sq. in. (TSP03260)
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- Tempco Heaters & Furnaces