Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 4-3/8 In. L
Mfr # HDL00006
Zoro # G1171326
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 1,000 W
- Watt Density 157 sq in
- Phase 1
- Overall Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00006
- Zoro # G1171326
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 4 3/8 in |
Min. Immersion Depth | 3 1/2 in |
Details
Heater Voltage | 480V AC |
Watts | 1,000 W |
Watt Density | 157 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Includes | Brass Screw Plugs |
NPT | 1/2 in |
Item | Cartridge Immersion Heater |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 1,000 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 157 sq in, Heater Voltage 480V AC, 1 Phase, Overall Length 4 3/8 in, Control Range 266 Degrees F, 1/2 in NPT, Min. Immersion Depth 3 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASONIC Cool Mst Hmdfr 1.3Gal (PAU132)
- JOHNSON CONTROLS Temperature Sensor Duct Mount Plate, Gray (TE-6001-1)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-95)
- DAYTON Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In (7HL61)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02205)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- VULCAN Screw Plug Immersion Heater, 9-1/8 In. L (ASW120B)
- Tempco Heaters & Furnaces