Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 4-1/4 In. D
Mfr # HDL00015
Zoro # G0992004
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 53 sq in
- Phase 1
- Overall Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00015
- Zoro # G0992004
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 5 1/4 in |
Min. Immersion Depth | 4 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 53 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Includes | Brass Screw Plugs |
Flange Material | PTFE |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Description
Cartridge Immersion Heater, 500 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 53 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 5 1/4 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 4 1/4 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- KNAUF INSULATION 1.0# 2"X48"X75' (R 6.0) Knauf Fsk Fg Duct Wrap (502900)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- TEMPCO Cartridge Immersion Heater, 13-1/2 In. L (HDL00058)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- TEMPCO Screw Plug Immersion Heater, 21-1/5 In. L (TSP01410)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- TEMPCO Circulation Heater, 45 In. L (CHF02341)
- WATLOW 4Ft 6Kw 480V-Ac Immersion Heater (BHN747N13W)
- Tempco Heaters & Furnaces