Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 35 sq. in.
Mfr # HDL00026
Zoro # G0336052
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 375 W
- Watt Density 35 sq in
- Phase 1
- Overall Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00026
- Zoro # G0336052
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 5 3/4 in |
Min. Immersion Depth | 4 3/4 in |
Details
Heater Voltage | 240V AC |
Watts | 375 W |
Watt Density | 35 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Includes | Brass Screw Plugs |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 375 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 35 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 5 3/4 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 4 3/4 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, 5562CC1815L1 (FB455)
- TELEDYNE LAARS Pilot Assembly (RW0034500)
- ALL-FILTERS 12X12X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12121.C 4pk)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYP8)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02087)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 40-3/8"D 5000W 240V T-Stat (TSP03218)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 480V, 10,000W (TSP02092)
- TEMPCO Screw Plug Immersion Heater, 120V (TSP02791)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02084)
- Tempco Electric Process Heaters