Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 33 sq. in.
Mfr # HDL00008
Zoro # G0666206
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 500 W
- Watt Density 33 sq in
- Phase 1
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00008
- Zoro # G0666206
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 8 3/4 in |
Min. Immersion Depth | 7 7/8 in |
Details
Heater Voltage | 240V AC |
Watts | 500 W |
Watt Density | 33 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Includes | Brass Screw Plugs |
NPT | 1/2 in |
Flange Material | PTFE |
Item | Cartridge Immersion Heater |
Description
Cartridge Immersion Heater, 500 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 33 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 8 3/4 in, Control Range 266 Degrees F, 1/2 in NPT, Min. Immersion Depth 7 7/8 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-021)
- ROBERTSHAW Gas Valve, 1/2" x 3/4", 120V, 3.5" WC (700-452)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- MASTER FLOW 8 in. Starting Collar (LSC8)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- TEMPCO Screw Plug Immersion Heater, 500W, 120V (TSP02078)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Tempco Immersion Tank Heater TAT40017, 6000W 240V 316 Stainless - 6 Foot Cord (TAT40017)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- Tempco Electric Process Heaters