Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 3-1/2 In. D
Mfr # HDL00003
Zoro # G1191443
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 250 W
- Watt Density 39 sq in
- Phase 1
- Overall Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDL00003
- Zoro # G1191443
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 4 3/8 in |
Min. Immersion Depth | 3 1/2 in |
Details
Heater Voltage | 120V AC |
Watts | 250 W |
Watt Density | 39 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
NPT | 1/2 in |
Flange Material | PTFE |
Item | Cartridge Immersion Heater |
Includes | Brass Screw Plugs |
Description
Cartridge Immersion Heater, 250 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 39 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 4 3/8 in, Control Range 266 Degrees F, 1/2 in NPT, Min. Immersion Depth 3 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL Whole House Fan, Steel, 1-Speed, 156W, 120V (QC CL-1500)
- ZORO SELECT Filtered Return Air Grille, 14.62 X 14.62, White, Steel (4MJT1)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- TEMPCO Circulation Booster Heater, 3000W (CHF02158)
- TEMPCO Circulation Heater, 35 In. L (CHF02340)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Nonpressure Rated Flanged Heater, 4000W (TPN01176)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02230)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- TEMPCO Cartridge Immersion Heater, 4000W, 240V (HDL00047)
- Tempco Electric Process Heaters