Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 202 sq. in.
Mfr # HDL00055
Zoro # G2788204
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 5,000 W
- Watt Density 202 sq in
- Phase 1
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00055
- Zoro # G2788204
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 1/2 in |
Min. Immersion Depth | 10 1/2 in |
Details
Heater Voltage | 240V AC |
Watts | 5,000 W |
Watt Density | 202 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Item | Cartridge Immersion Heater |
NPT | 3/4 in |
Flange Material | PTFE |
Includes | Brass Screw Plugs |
Description
Cartridge Immersion Heater, 5,000 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 202 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 11 1/2 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 10 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Knob (TST-104-102)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- KING ELECTRIC Kcv Cove Heater 94" 208V 1125W White (KCV2012-W)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W917)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- TEMPCO Cartridge Immersion Heater, 7-7/8 In. D (HDL00007)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V T-Stat (TSP02213)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- Tempco Electric Process Heaters