Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 124 sq. in.
Mfr # HDL00051
Zoro # G0245716
original price:
$176.99
7% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 3,000 W
- Watt Density 124 sq in
- Phase 1
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00051
- Zoro # G0245716
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 1/2 in |
Min. Immersion Depth | 10 1/2 in |
Details
Heater Voltage | 240V AC |
Watts | 3,000 W |
Watt Density | 124 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Includes | Brass Screw Plugs |
Item | Cartridge Immersion Heater |
NPT | 3/4 in |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 3,000 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 124 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 11 1/2 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 10 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12" x 12" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W093)
- KING ELECTRIC Eco2S Remote Temperature Sensor, 102806 (ECO2S-TEMP-SENSOR)
- HONEYWELL L4006H1004 Manual Reset High (L4006H1004)
- DIAL MFG Cooler Pump15000/115V La (1387)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- TEMPCO Cartridge Immersion Heater, 12-1/2 In. D (HDL00057)
- TEMPCO Circulation Heater, 64 In. L (CHF02348)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02205)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V (TSP02093)
- Tempco Electric Process Heaters