Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 120V, 500W
Mfr # HDL00033
Zoro # G1489835
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 35 sq in
- Phase 1
- Overall Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00033
- Zoro # G1489835
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 7 1/4 in |
Min. Immersion Depth | 6 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 35 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Includes | Brass Screw Plugs |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 500 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 35 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 7 1/4 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 6 1/4 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Sep 5/8" Oil Separator A-W-55855 (060934)
- AIR KING Standard-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 5570/7480/8780 CFM (9070)
- AAON Direct Spark Ignition Module (P79990)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170CA-3C)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00056)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Screw Plug Immersion Heater, 3000W, 240V (TSP02085)
- TEMPCO Precision Tank Heater, 1000W (TAT30002)
- Tempco Electric Process Heaters