Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 12-1/2 In. D
Mfr # HDL00057
Zoro # G3280724
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,500 W
- Watt Density 52 sq in
- Phase 1
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00057
- Zoro # G3280724
- UPC # 094706396567
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 13 1/2 in |
Min. Immersion Depth | 12 1/2 in |
Details
Heater Voltage | 240V AC |
Watts | 1,500 W |
Watt Density | 52 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Flange Material | PTFE |
Includes | Brass Screw Plugs |
Description
Cartridge Immersion Heater, 1,500 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 52 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 13 1/2 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 12 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC O-Ring, Package Of 6 (5004649)
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq (2FTV7)
- B & K Boiler Drain 3/4 Cpvc Slip (102-224/BDC-0750S)
- HONEYWELL Non Linear Thermostat (TR23)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- TEMPCO Tempco Immersion Tank Heater TAT30006, 4000W 240V Steel (TAT30006)
- TEMPCO Cartridge Immersion Heater, 7-7/8 In. D (HDL00007)
- Tempco Immersion Heaters