Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 106 sq. in.
Mfr # HDL00020
Zoro # G2877463
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,000 W
- Watt Density 106 sq in
- Phase 1
- Overall Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDL00020
- Zoro # G2877463
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 5 1/4 in |
Min. Immersion Depth | 4 1/4 in |
Details
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 106 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Includes | Brass Screw Plugs |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 1,000 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 106 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 5 1/4 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 4 1/4 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x24x4 MERV 8, High Capacity, Synthetic, 6B932, White (6B932)
- FRIEDRICH Wall Sleeve, Metal (USC)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- TEMPCO Cartridge Immersion Heater, 3000W (HDL00043)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- TEMPCO Screw Plug Immersion Heater, 500W, 120V (TSP02078)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- NORPRO Norpro 559 Immersion Heater (7105182)
- Tempco Electric Process Heaters