Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 1000W, 120V
Mfr # HDL00045
Zoro # G3423847
original price:
$181.99
22% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 49 sq in
- Phase 1
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00045
- Zoro # G3423847
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 10 in |
Min. Immersion Depth | 9 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 49 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
NPT | 3/4 in |
Includes | Brass Screw Plugs |
Flange Material | PTFE |
Item | Cartridge Immersion Heater |
Description
Cartridge Immersion Heater, 1,000 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 49 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 10 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 9 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Mechanical Manifold Gauge Set, 2 Valves (MBH4P5EZ)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- AIR HANDLER 20" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U610)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5M339)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Tempco Immersion Heater Replacement, , 1500W 120/1 (TSP01411)
- TEMPCO Cartridge Immersion Heater, 1-1/2 In. D (HDL00001)
- TEMPCO Screw Plug Immersion Heater, 17 In. L (TSP01409)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- Tempco Heaters & Furnaces