Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 10-1/2 In. D
Mfr # HDL00053
Zoro # G1395983
original price:
$200.99
16% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,250 W
- Watt Density 51 sq in
- Phase 1
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDL00053
- Zoro # G1395983
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 1/2 in |
Min. Immersion Depth | 10 1/2 in |
Details
Heater Voltage | 120V AC |
Watts | 1,250 W |
Watt Density | 51 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
Includes | Brass Screw Plugs |
NPT | 3/4 in |
Item | Cartridge Immersion Heater |
Flange Material | PTFE |
Description
Cartridge Immersion Heater, 1,250 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 51 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 11 1/2 in, Control Range 266 Degrees F, 3/4 in NPT, Min. Immersion Depth 10 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp8293 Thermostat - Electric (SP8293)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 10 in W, 5 in L, 13-1/2" H (8010002229)
- SIEMENS 192 202 Rm Stat Sstpt 45/85F (192)
- ALL-FILTERS 12 x 25x 1 Washable Electrostatic Furnace Air Filter (12251.E)
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- TEMPCO Circulation Booster Heater, 750W (CHF02306)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 11 In. D (TSP02105)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- Tempco Immersion Heaters