Shop All Immersion Heaters
Tempco
Cartridge Immersion Heater, 1-1/2 In. D
Mfr # HDL00001
Zoro # G2247926
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 100 W
- Watt Density 41 sq in
- Phase 1
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDL00001
- Zoro # G2247926
- UPC # 094706396123
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 2 3/8 in |
Min. Immersion Depth | 1 1/2 in |
Details
Heater Voltage | 120V AC |
Watts | 100 W |
Watt Density | 41 sq in |
Phase | 1 |
Control Range | 266 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Incoloy(R) |
NPT | 1/2 in |
Flange Material | PTFE |
Item | Cartridge Immersion Heater |
Includes | Brass Screw Plugs |
Description
Cartridge Immersion Heater, 100 W Watts, Sheath Material Incoloy(R), Screw Plug Material Brass, Watt Density 41 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 2 3/8 in, Control Range 266 Degrees F, 1/2 in NPT, Min. Immersion Depth 1 1/2 in, Flange Material PTFE, Includes Brass Screw Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Popup2400 Pop Up Replacement (POPUP2400)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-CCGB-S1 White Square Capital Crown Ceiling Diffuser with 8 in. Boot (HT-CCGB-S1)
- TACO Zone Valve, 3 Way, Closed System, 1In NPT (Z100T3-2)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- TEMPCO Cartridge Immersion Heater, 106 sq. in. (HDL00020)
- TEMPCO Circulation Heater, 64 In. L (CHF02348)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V T-Stat (TSP02213)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- Tempco Immersion Heaters