Shop All Cartridge Heaters
Tempco
Cartridge Heater, Dia. 5/8 In., 3 In. L
Mfr # LDC00171
Zoro # G2101827
original price:
$21.70
19% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 175 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 36W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDC00171
- Zoro # G2101827
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 175 W |
Heater Voltage | 120V AC |
Watt Density | 36W/sq in |
Item | Cartridge Heater |
Sheath Material | 304 Stainless Steel |
Max. Temp. Capability | 1,200 Degrees F |
Description
Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 5/8 in, Length 3 in, 175 W Watts, Watt Density 36W/sq in, Max. Temp. Capability 1,200 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL 8-Hour Electronic Timer With Hold (IT-30070)
- VULCAN HART Water Filter Kit (857487-620)
- SUPCO Thermostat, Limit & Plenum, Range 180-150F (SHL502)
- TSURUMI Plug O-Ring (501-021)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Cartridge Heater, 40W/sq. In., 2-1/2 In. L (LDC01949)
- Tempco Electric Process Heaters